Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

KIT USS/METRIC HRDWRE GR5/8.8 ZN 3000PCS

965.057072 - UNSPSC 31162814
0964057072961 1
KIT USS/METRIC HRDWRE GR5/8.8 ZN 3000PCS KIT USS/METRIC HRDWRE GR5/8.8 ZN 3000PCS
KIT USS/METRIC HRDWRE GR5/8.8 ZN 3000PCS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:11 PM.

Product Details

Attribute Value
Title Metric and Standard Hexagon Head Bolt/Nut and Flat/Lock Washer Assortment
Contents 3000 Pieces: size range M6-M10, 1/4 in - 3/8 in
Variety Clear Zinc
Features Each assortment includes QTY 1 x 966.1 Metal Bins
EAN 4068362757563
057.10.20 M10-1.5X20MM MC HEX BOLT 8.8 ZN DIN933 qty 25
057.10.30 M10-1.5X30MM MC HEX BOLT 8.8 ZN DIN933 qty 25
057.6..10 M6-1.0X10MM MC HEX BOLT 8.8 ZN DIN933 qty 100
057.6..16 M6-1.0X16MM MC HEX BOLT 8.8 ZN DIN933 qty 100
057.6..20 M6-1.0X20MM MC HEX BOLT 8.8 ZN DIN933 qty 100
057.6..25 M6-1.0X25MM MC HEX BOLT 8.8 ZN DIN933 qty 50
057.8..20 M8-1.25X20MM MC HEX BOLT 8.8 ZN ISO4017 qty 100
057.8..25 M8-1.25X25MM MC HEX BOLT 8.8 ZN DIN933 qty 50
057.8..30 M8-1.25X30MM MC HEX BOLT 8.8 ZN DIN933 qty 50
072.14.1 1/4-20X1 UNC HEX BOLT GR5 ZN qty 100
072.14.112 1/4-20X1-1/2 UNC HEX BOLT GR5 ZN qty 100
072.14.2 1/4-20X2 UNC HEX BOLT GR5 ZN qty 100
072.38.1 3/8-16X1 UNC HEX BOLT GR5 ZN qty 50
072.38.112 3/8-16X1-1/2 UNC HEX BOLT GR5 ZN qty 50
072.38.2 3/8-16X2 UNC HEX BOLT GR5 ZN qty 50
072.516.1 5/16-18X1 UNC HEX BOLT GR5 ZN qty 100
072.516.112 5/16-18X1-1/2 UNC HEX BOLT GR5 ZN qty 50
072.516.2 5/16-18X2 UNC HEX BOLT GR5 ZN qty 50
317.10 M10-1.5 MC HEX NUT CLASS 8.8 ZN DIN934 qty 100
317.62 M6-1.0 MC HEX NUT CLASS 8.8 ZN DIN934 qty 100
317.8.1 M8-1.25 MC HEX NUT CLASS 8.8 ZN DIN934 qty 100
330.142 1/4-20 UNC HEX NUT GR5 ZN* qty 100
330.38 3/8-16 UNC HEX NUT GR5 ZN qty 100
330.5162 5/16-18 UNC HEX NUT GR5 ZN* qty 100
407.10 FLAT WSH DIN125 ZN M10x20x2.0mm qty 100
407.6.1 FLAT WSH DIN125 ZN M6x12x1.6mm qty 100
407.8.1 FLAT WSH DIN125 ZN M8x16x1.6mm qty 100
408.14 1/4X3/4X1/16 USS FLAT WASHER GR5 ZN qty 100
408.38 3/8X1X5/64 USS FLAT WASHER GR5 ZN qty 100
408.516 5/16X7/8X5/64 USS FLAT WASHER GR5 ZN qty 100
441.10.1 M10X18.10X2.05MM SPLIT LOCK WSH DIN127B ZN qty 50
441.6 M6X11.80X1.50MM SPLIT LOCK WSH DIN127B ZN qty 100
441.8 M8X14.80X1.90MM SPLIT LOCK WSH DIN127B ZN qty 100
442.14 1/4X0.489X0.062 SPLIT LOCK WSH GR5 ZN qty 100
442.38 3/8X0.683X0.094 SPLIT LOCK WSH GR5 ZN qty 100
442.516 5/16X0.586X0.078 SPLIT LOCK WSH GR5 ZN qty 100

Customers Also Viewed

Is Often Bought With

You Might Also Like